Newport Brass
Heaney Cold Water Dispenser in Antique Copper
Part #N3190-5623/08A | Item #7790437 | Manufacturer Part #3190-5623/08A
Product Details
- Available in 27 unique Finishes
- Solid brass construction
- Quarter-turn washerless ceramic disc valve cartridge
- ADA compliant contemporary cold lever handle
- Spout assembly with integral supply hoses
- 6-1/4" (15.9 cm) spout height at outlet
- 4" (10.2 cm) spout reach (c-c)
- 1 gallon (3.6 liters) per minute maximum flow rate
- *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
- For single hole configurations
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Heaney
Color Finish: Antique Copper
Color Finish Category: Copper Tones
Dispenser Only: Yes
Dispenser Type: Cold Only
Faucet Height: 9-1/4 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Quarter Turn Washerless Ceramic Disc
Flow Rate: 1 gpm
Handle Material: Brass
Handle Type: Lever
IAPMO Listed: Yes
Lead Law Compliant: Yes
Maximum Deck Thickness: 2-37/100 in
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Single Handle
Number of Holes: 1 Hole
Reverse Osmosis Compatible: No
Spout Height: 6-1/4 in
Spout Reach: 4 in
Spout Swivel: 360°