Cold Water Dispenser in Antique Nickel

You last purchased this on
 
Newport Brass

Heaney Cold Water Dispenser in Antique Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Heaney Cold Water Dispenser in Antique Nickel

  • Fast #
  • Part #N3190-5623/15A
  • Item #7792366
  • Manufacturer Part #3190-5623/15A
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Available in 27 unique Finishes
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • 6-1/4" (15.9 cm) spout height at outlet
  • 4" (10.2 cm) spout reach (c-c)
  • Spout assembly with integral supply hoses
  • ADA compliant contemporary cold lever handle
  • For single hole configurations
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Heaney
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Height:
9-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
1.0 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-37/100 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
6-1/4 in
Spout Reach:
4 in
Spout Swivel:
360°