Newport Brass
Heaney Hot and Cold Water Dispenser in Satin Nickel - PVD
Part #N3190-5603/15S | Item #7791916 | Manufacturer Part #3190-5603/15S
Product Details
- Available in 27 unique Finishes
- Solid brass construction
- Quarter-turn washerless ceramic disc valve cartridges
- Hot Water Tank Item #5-036 sold separately
- Contemporary lever handle design
- Spout assembly with integral supply hoses
- Spring-loaded, normally closed lever handle
- 6-1/4" (15.9 cm) spout height at outlet
- 4" (10.2 cm) spout reach (c-c)
- 1 gallon (3.6 liters) per minute maximum flow rate
Specifications
ASME Specifications: ASME A112.18.1
Application: Residential
CSA Certified: CSA B125.1
Collection: Heaney
Color Finish: Satin Nickel - PVD
Color Finish Category: Nickel Tones
Dispenser Only: Yes
Dispenser Type: Hot and Cold
Faucet Height: 9-1/4 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Quarter Turn Washerless Ceramic Disc
Flow Rate: 1 gpm
Handle Material: Brass
Handle Type: Lever
IAPMO Listed: Yes
Lead Law Compliant: Yes
Maximum Deck Thickness: 3-73/100 in
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Two Handle
Number of Holes: 1 Hole
Reverse Osmosis Compatible: No
Spout Height: 6-1/4 in
Spout Reach: 4 in
Spout Swivel: 360°