Hot Water Dispenser in Gloss Black
Heaney Hot Water Dispenser in Gloss Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Quarter-turn washerless ceramic disc valve cartridge
- Available in 27 unique Finishes
- 6-1/4" (15.9 cm) spout height at outlet
- Spout assembly with integral supply hoses
- Spring-loaded, normally closed lever handle
- Contemporary lever handle design
- Hot Water Tank Item #5-036 sold separately
- 1 gallon (3.6 liters) per minute maximum flow rate
- 4" (10.2 cm) spout reach (c-c)
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Heaney
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gloss Black
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Height:
- 9-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Washerless Ceramic Disc
- Flow Rate:
- 1.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-73/100 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 4 in
- Spout Swivel:
- 360°