Single Handle Pull Down Kitchen Faucet in Flat Black

You last purchased this on
 
Newport Brass

Heaney Single Handle Pull Down Kitchen Faucet in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Heaney Single Handle Pull Down Kitchen Faucet in Flat Black

  • Fast #
  • Part #N3190-5113/56
  • Item #7791588
  • Manufacturer Part #3190-5113/56
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid brass construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Available in 27 unique Finishes
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • Two-function, push-button control, nested spray engine
  • Magnetic docking system secures spray engine to spout
  • Cartridge stem adapter ensures secure handle-to-stem interface
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • 9-1/4" (23.5 cm) spout reach (c-c)
  • 11-1/8" (28.2 cm) spout height at outlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 372, ANSI 61
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Heaney
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
17-9/20 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-39/50 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
10-19/25 in
Spout Reach:
8-13/25 in
Spout Swivel:
360°
Spout Type:
High Arc