Heaney Single Handle Pull Down Kitchen Faucet in Polished Nickel - Natural

Part #N3190-5113/15  |  Item #7791042  |  Manufacturer Part #3190-5113/15

$ 873.60 EACH
(Pricing is for Polished Nickel - Natural)

Color/Finish:
Polished Nickel - Natural

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Newport Brass Heaney Single Handle Pull Down Kitchen Faucet in Polished Nickel - Natural / $873.60

Product Details

  • Available in 27 unique Finishes
  • Solid brass construction
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • Cartridge stem adapter ensures secure handle-to-stem interface
  • Two-function, push-button control, nested spray engine
  • Magnetic docking system secures spray engine to spout
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • 11-1/8" (28.2 cm) spout height at outlet
  • 9-1/4" (23.5 cm) spout reach (c-c)

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 0 in

Collection: Heaney

Color Finish: Polished Nickel - Natural

Color Finish Category: Nickel Tones

Deck Plate Included: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 17-8/25 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Euro-motion Ceramic Disc

Flow Rate: 1.8 gpm

Handle Included: Yes

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 3-19/50 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 11-1/8 in

Spout Reach: 9-1/4 in

Spout Swivel: 360°

Spout Type: Swivel

Trim Only: No

Width: 4-4/5 in

cUPC Certified: Yes