Newport Brass
Ithaca 36 in. Shower Rail in Flat Black
Part #N294-1/56 | Item #4233626 | Manufacturer Part #294-1/56
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Traditional Style
- 36" Long
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Ithaca
Color Finish: Flat Black
Color Finish Category: Blacks
Depth: 2-7/8 in
GSA Approved: No
IAPMO Listed: Yes
Installation Type: Wall Mount
Length: 36 in
Material: Solid Brass
NSF Certified: No
Style: Traditional