8 in. NPT x NPSM Shower Arm with Flange in French Gold - PVD
Ithaca 8 in. NPT x NPSM Shower Arm with Flange in French Gold - PVD
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 1/2" NPT Inlet
- Available in 27 unique Finishes
- Complements Ithaca product series
- 2-1/2" flange diameter with o-ring retainer
Specifications
- ADA Compliant:
- No
- Collection:
- Ithaca
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No