8 in. Shower Arm with Flange Satin Nickel
Ithaca 8 in. Shower Arm with Flange Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 1/2" NPT Inlet
- Available in 27 unique Finishes
- Complements Ithaca product series
- 2-1/2" flange diameter with o-ring retainer
Specifications
- ADA Compliant:
- No
- Collection:
- Ithaca
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- Length:
- 8 in
- Material:
- Brass
- WaterSense Labeled:
- No