1-Hole Swivel Kitchen Faucet with Single Lever Handle in Oil Rubbed Bronze - Hand Relieved

You last purchased this on
 
Newport Brass

Jacobean 1-Hole Swivel Kitchen Faucet with Single Lever Handle in Oil Rubbed Bronze - Hand Relieved

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Jacobean 1-Hole Swivel Kitchen Faucet with Single Lever Handle in Oil Rubbed Bronze - Hand Relieved

  • Fast #
  • Part #N2470-5303/ORB
  • Item #4429172
  • Manufacturer Part #2470-5303/ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze - Hand Relieved Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Side-mounted ADA compliant Lever Handle
  • Available in 27 unique Finishes
  • 9-1/16" (23.0 cm) spout reach (c-c)
  • Swivel spout assembly
  • 7-11/16" (19.5 cm) spout height at outlet
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Independent rotational and pivoting Lever Handle elements
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • For single hole configurations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Jacobean
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze - Hand Relieved
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Maximum Deck Thickness:
2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-11/16 in
Spout Reach:
9-1/16 in
Spout Type:
Swivel
Trim Only:
No