Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Jacobean Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Jacobean Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Nickel - Natural

  • Fast #
  • Part #N3-2471/15
  • Item #4071405
  • Manufacturer Part #3-2471/15
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Available in 27 unique Finishes
  • 1/2" NPT spout inlet fitting
  • Rough valve incorporates quarter-turn washerless ceramic disc valve
  • 8-3/16" (20.8 cm) spout reach (wall-to-center)
  • Rough valve incorporates a brass valve body assembly
  • Intended for use with Newport Brass rough valve item 1-532T as specified (Required Accessory)
  • 1.2 gallons (4.5 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Wall Mount, Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Jacobean
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-14/25 in
Spout Reach:
8-3/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
cUPC Certified:
Yes