Newport Brass

Jacobean Air Gap Kit in Polished Nickel

Part #N2470-5711/15  |  Manufacturer Part #2470-5711/15

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 2-5/8" (6.7 cm) height above deck
  • 2" (5.1 cm) base diameter
  • 5/8" (1.6 cm) dishwasher inlet, 7/8" (2.2 cm) outlet
  • Complements Jacobean Series

Specifications

CARB OTC LEED Compliant: No

Collection: Jacobean

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 2 in

GSA Approved: No

Height: 2-5/8 in

IAPMO Listed: No

Material: Brass