Newport Brass Jacobean Air Gap Kit in Stainless Steel - PVD

N2470-5711/20

Color Finish

(Pricing is for Stainless Steel - PVD)

$86.01

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Jacobean
Color Finish
Stainless Steel - PVD
Color Finish Category
Stainless Steel
IAPMO Listed
No
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday