Newport Brass

Jacobean Deckmount Soap and Lotion Dispenser in Flat Black

Part #N2470-5721/56  |  Manufacturer Part #2470-5721/56

Color/Finish:
Flat Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 8 oz

Collection: Jacobean

Color Finish: Flat Black

Color Finish Category: Blacks

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

Spout Height: 1-5/8 in

Spout Reach: 3-3/4 in