in Satin Bronze - PVD Water Dispenser
Jacobean in Satin Bronze - PVD Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Quarter-turn washerless ceramic disc valve cartridge
- Available in 27 unique Finishes
- 1 gallon (3.6 liters) per minute maximum flow rate
- 6-5/8" (16.8 cm) spout height at outlet
- 4-3/4" (12.1 cm) spout reach (c-c)
- Spout assembly with integral supply hoses
- ADA compliant traditional cold lever handle
- For single hole configurations
- *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Jacobean
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-5/8 in
- Spout Reach:
- 4-3/4 in
- Spout Type:
- Swivel