Newport Brass

Jacobean Single Handle Kitchen Faucet in Antique Nickel

Part #N2470-5313/15A  |  Manufacturer Part #2470-5313/15A

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

CUPC Certified:

Collection: Jacobean

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Faucet Connection: OD Compression

Faucet Connection Size: 3/8 in

Faucet Height: 10 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Euro-motion Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 2 Hole

Side Spray: Yes

Spout Height: 7-11/16 in

Spout Reach: 9-1/16 in

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No