Newport Brass
Jacobean Single Handle Kitchen Faucet in Flat Black
Part #N2470-5313/56 | Item #4430646 | Manufacturer Part #2470-5313/56
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Side-mounted ADA compliant Lever Handle
- Independent rotational and pivoting lever handle elements
- Euro-motion ceramic disc 35 mm valve cartridge
- Swivel spout assembly with top-accessible diverter
- Solid brass pull-out sidespray assembly
- 7-11/16" (19.5 cm) spout height at outlet
- 9-1/16" (23.0 cm) spout reach (c-c)
- For two hole configurations
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Jacobean
Color Finish: Flat Black
Color Finish Category: Blacks
Deck Plate Included: No
Faucet Connection: OD Compression
Faucet Connection Size: 3/8 in
Faucet Height: 10 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Euro-motion Ceramic Disc
Flow Rate: 1.8 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: Yes
Kitchen Faucet Type: Single Handle
Lead Law Compliant: Yes
Maximum Deck Thickness: 2 in
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Single Handle
Number of Holes: 2 Hole
Side Spray: Yes
Spout Height: 7-11/16 in
Spout Reach: 9-1/16 in
Spout Type: Swivel
Supply Lines Included: No
Trim Only: No
UL Listed: No
cUPC Certified: Yes