Single Handle Kitchen Faucet in Venetian Bronze

You last purchased this on
 
Newport Brass

Jacobean Single Handle Kitchen Faucet in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Jacobean Single Handle Kitchen Faucet in Venetian Bronze

  • Fast #
  • Part #N2470-5313/VB
  • Item #4429514
  • Manufacturer Part #2470-5313/VB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Side-mounted ADA compliant Lever Handle
  • Available in 27 unique Finishes
  • 7-11/16" (19.5 cm) spout height at outlet
  • Swivel spout assembly with top-accessible diverter
  • Solid brass pull-out sidespray assembly
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Independent rotational and pivoting lever handle elements
  • For two hole configurations
  • 9-1/16" (23.0 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Jacobean
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Faucet Connection:
OD Compression
Faucet Connection Size:
3/8 in
Faucet Height:
10 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Euro-motion Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
Yes
Spout Height:
7-11/16 in
Spout Reach:
9-1/16 in
Spout Type:
Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
cUPC Certified:
Yes