Single Handle Pull Down Kitchen Faucet in Antique Brass

You last purchased this on
 
Newport Brass

Jacobean Single Handle Pull Down Kitchen Faucet in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Jacobean Single Handle Pull Down Kitchen Faucet in Antique Brass

  • Fast #
  • Part #N2470-5103/06
  • Item #4429677
  • Manufacturer Part #2470-5103/06
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Swivel spout assembly with side-mounted ADA compliant Lever Handle
  • Available in 27 unique Finishes
  • 9-3/4" (24.8 cm) spout height at outlet
  • Two-function, toggle-control spray engine with solid brass housing
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Independent rotational and pivoting Lever Handle elements
  • For single hole configurations
  • 8-9/16" (21.7 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Jacobean
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-3/4 in
Spout Reach:
8-9/16 in
Supply Lines Included:
No
UL Listed:
No