Single Handle Pull Down Kitchen Faucet in Forever Brass - PVD

You last purchased this on
 
Newport Brass

Jacobean Single Handle Pull Down Kitchen Faucet in Forever Brass - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Jacobean Single Handle Pull Down Kitchen Faucet in Forever Brass - PVD

  • Fast #
  • Part #N2470-5103/01
  • Item #4429619
  • Manufacturer Part #2470-5103/01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Forever Brass - PVD Select Color Finish Name

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Swivel spout assembly with side-mounted ADA compliant Lever Handle
  • Available in 27 unique Finishes
  • 9-3/4" (24.8 cm) spout height at outlet
  • Two-function, toggle-control spray engine with solid brass housing
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Independent rotational and pivoting Lever Handle elements
  • For single hole configurations
  • 8-9/16" (21.7 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Jacobean
Color Finish Category:
Brass Tones
Color Finish Name:
Forever Brass - PVD
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-3/4 in
Spout Reach:
8-9/16 in
Supply Lines Included:
No
UL Listed:
No