Newport Brass

Jacobean Single Handle Pull Down Kitchen Faucet in Satin Nickel - PVD

Part #N2470-5103/15S  |  Manufacturer Part #2470-5103/15S

Color/Finish:
Satin Nickel - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Product shown in Polished Chrome

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Jacobean

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Faucet Connection: OD Compression

Faucet Connection Size: 3/8 in

Faucet Height: 16-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Euro-motion Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 9-3/4 in

Spout Reach: 8-9/16 in

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No