Single Lever Handle Bar Faucet in French Gold - PVD

You last purchased this on
 
Newport Brass

Jacobean Single Lever Handle Bar Faucet in French Gold - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Jacobean Single Lever Handle Bar Faucet in French Gold - PVD

  • Fast #
  • Part #N2470-5223/24A
  • Item #4428946
  • Manufacturer Part #2470-5223/24A
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: French Gold - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • Available in 27 unique Finishes
  • 6-9/16" (16.7 cm) spout reach (c-c)
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • 8-13/16" (22.4 cm) spout height at outlet
  • Two-function, toggle-control spray engine with solid brass housing
  • Independent rotational and pivoting lever handle elements
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • For single hole configurations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Jacobean
Color Finish Category:
Gold Tones
Color Finish Name:
French Gold - PVD
Faucet Connection:
OD Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-13/16 in
Spout Reach:
6-9/16 in
Spout Type:
Pull Out, Swivel
WaterSense Labeled:
No