Newport Brass

Jacobean Single Lever Handle Bar Faucet in Weathered Brass

Part #N2470-5223/03W  |  Manufacturer Part #2470-5223/03W

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Jacobean

Faucet Connection: OD Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Reach: 6-9/16 in

Spout Type: Pull Out, Swivel

Trim Only: No

WaterSense Labeled: No