Single Lever Handle Bar Faucet in Weathered Copper - Living
Jacobean Single Lever Handle Bar Faucet in Weathered Copper - Living
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Swivel spout assembly with side-mounted ADA compliant lever handle
- Available in 27 unique Finishes
- 6-9/16" (16.7 cm) spout reach (c-c)
- Pivoting-ball spray engine inlet fitting for enhanced directional control
- 8-13/16" (22.4 cm) spout height at outlet
- Two-function, toggle-control spray engine with solid brass housing
- Independent rotational and pivoting lever handle elements
- 1.8 gallons (6.7 liters) per minute maximum flow rate
- For single hole configurations
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Jacobean
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Weathered Copper - Living
- Faucet Connection:
- OD Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-13/16 in
- Spout Reach:
- 6-9/16 in
- Spout Type:
- Pull Out, Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No