Newport Brass

Jacobean Soap or Lotion Dispenser in Antique Nickel

Part #N2470-5721/15A  |  Manufacturer Part #2470-5721/15A

Color/Finish:
Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 8 oz

Collection: Jacobean

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Height: 2-1/2 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Material: Brass

Spout Height: 1-5/8 in

Spout Reach: 3-3/4 in