Soap or Lotion Dispenser in English Bronze
Jacobean Soap or Lotion Dispenser in English Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- One piece cast spout design
- Available in 27 unique Finishes
- 1-5/8" (4.1 cm) spout height at outlet
- Removable spout for above deck refilling
- 13 fluid oz. (384 ml) capacity bottle included
- Enhanced dispensing volume pump
- Base with integral O-ring deck seal
- Complements Jacobean Series
- 3-3/4" (9.5 cm) spout reach (c-c)
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 8 oz
- Collection:
- Jacobean
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Brass
- Spout Height:
- 1-5/8 in
- Spout Reach:
- 3-3/4 in