Soap or Lotion Dispenser in Satin Nickel

You last purchased this on
 
Newport Brass

Jacobean Soap or Lotion Dispenser in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Jacobean Soap or Lotion Dispenser in Satin Nickel

  • Fast #
  • Part #N2470-5721/15S
  • Item #4398135
  • Manufacturer Part #2470-5721/15S
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid brass construction
  • One piece cast spout design
  • Available in more than 20 decorative finishes
  • 1.51" (3.8 cm) spout height at outlet
  • Removable spout for above deck refilling
  • 8 fluid oz. (236 ml) capacity bottle included
  • Enhanced dispensing volume pump
  • Base with integral O-ring deck seal
  • Complements Jacobean Series
  • 3.77" (9.6 cm) spout reach (c-c)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Capacity:
8 oz
Collection:
Jacobean
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Depth:
5-21/100 in
Diameter:
2-33/100 in
Height:
10-23/25 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Length:
2-33/100 in
Material:
Brass
Number of Holes:
1 Hole
Spout Height:
1-13/25 in
Spout Reach:
3-77/100 in
Width:
5-21/100 in