Soap or Lotion Dispenser in White

You last purchased this on
 
Newport Brass

Jacobean Soap or Lotion Dispenser in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Jacobean Soap or Lotion Dispenser in White

  • Fast #
  • Part #N2470-5721/50
  • Item #4430470
  • Manufacturer Part #2470-5721/50
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • One piece cast spout design
  • Available in 27 unique Finishes
  • 1-5/8" (4.1 cm) spout height at outlet
  • Removable spout for above deck refilling
  • 13 fluid oz. (384 ml) capacity bottle included
  • Enhanced dispensing volume pump
  • Base with integral O-ring deck seal
  • Complements Jacobean Series
  • 3-3/4" (9.5 cm) spout reach (c-c)
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
8 oz
Collection:
Jacobean
Color Finish Category:
Whites
Color Finish Name:
White
Height:
2-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Material:
Brass
Spout Height:
1-5/8 in
Spout Reach:
3-3/4 in