Newport Brass

Jacobean Two Handle Bathroom Sink Faucet in French Gold - PVD

Part #N2470/24A  |  Manufacturer Part #2470/24A

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in - 20 in

Collection: Jacobean

Color Finish: French Gold - PVD

Color Finish Category: Gold Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-3/16 in

Spout Reach: 6-1/8 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes