Newport Brass

Jacobean Two Handle Bathroom Sink Faucet in Oil Rubbed Bronze

Part #N2470/10B  |  Manufacturer Part #2470/10B

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Available in 26 unique finishes
  • Brass valve body
  • Valve included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Pop-up drain with tail piece
  • 1.5 gal (5.7 liters) per minute maximum [delete]
  • Includes direct connect hose system for leak-free easy installation
  • Coordinates with 34 series accessories (34-02, 34-09, 34-13, 34-28) and 10 series grab bars (10-37 and 10-38)

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in - 20 in

Collection: Jacobean

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 6-1/8 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes