Newport Brass

Jacobean Two Handle Lever Handle Pot Filler in Flat Black

Part #N2470-5503/56  |  Manufacturer Part #2470-5503/56

Color/Finish:
Flat Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA compliant Lever Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Two-valve, inlet/outlet flow control design
  • Double-pivot spout with aerated flow
  • 4-9/16" (11.6 cm) spout height from wall inlet center
  • 21-1/16" (53.5 cm) pivoting spout reach from inlet valve (c-c)
  • 3-1/2" (8.9 cm) pivoting inlet valve offset (wall-center)

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Washerless Ceramic Disc

Collection: Jacobean

Color Finish: Flat Black

Color Finish Category: Blacks

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Height: 7-15/16 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Reach: 21-1/16 in

Spout Type: Double Pivot

Width: 26-3/4 in