Newport Brass

Jacobean Two Handle Lever Handle Pot Filler in Satin Bronze - PVD

Part #N2470-5503/10  |  Manufacturer Part #2470-5503/10

Color/Finish:
Satin Bronze - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc, Quarter Turn, Washerless

Collection: Jacobean

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Reach: 21-1/16 in

Spout Type: Double Pivot

Trim Only: No