Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Jacobean Two Handle Roman Tub Faucet in Polished Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Lever Handles
- Available in 27 unique Finishes
- Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges
- 1/2" NPT spout inlet fitting
- Rough valve incorporates a brass valve body assembly
- 8-5/16" (21.1 cm) spout length
- Intended for use with Newport Brass rough valve item 1-500T as specified (Required Accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Jacobean
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 6 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-11/16 in
- WaterSense Labeled:
- No
- Width:
- 11 in