Two Handle Wall Mount Tub Filler in Polished Nickel

You last purchased this on
 
Newport Brass

Jacobean Two Handle Wall Mount Tub Filler in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Jacobean Two Handle Wall Mount Tub Filler in Polished Nickel

  • Fast #
  • Part #N3-2475/15
  • Item #4070235
  • Manufacturer Part #3-2475/15
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Available in 27 unique Finishes
  • Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges
  • 1/2" NPT spout inlet fitting
  • Rough valve incorporates a brass valve body assembly
  • 8-5/16" (21.1 cm) spout length
  • Intended for use with Newport Brass rough valve item 1-500T as specified (Required Accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Jacobean
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
6.0 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Trim Only:
No
Tub Spout Reach:
7-11/16 in
WaterSense Labeled:
No
Width:
11 in