Newport Brass Joffrey 3 Hole Deck Mount Roman Tub Faucet with Double Lever Handle in Satin Nickel - PVD

N3-2576/15S

Manufacturer Part #: 3-2576/15S

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CSA Certified
CSA B125.1
Center Size
8 in - 20 in
Collection
Joffrey
Faucet Height
7-57/100 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Faucet Valve Type
Quarter Turn Ceramic Disc, Washerless
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
Yes
Tub Spout Reach
9-29/100 in
UL Listed
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday