Two Handle Roman Tub Faucet with Handshower in Satin Nickel - PVD (Trim Only)

You last purchased this on
 
Newport Brass

Joffrey Two Handle Roman Tub Faucet with Handshower in Satin Nickel - PVD (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Joffrey Two Handle Roman Tub Faucet with Handshower in Satin Nickel - PVD (Trim Only)

  • Fast #
  • Part #N3-2577/15S
  • Item #7385082
  • Manufacturer Part #3-2577/15S
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Available in 27 unique Finishes
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Joffrey
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Faucet Center Size:
8 in
Faucet Height:
7-57/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
5 Hole
Spout Height:
4-37/100 in
Trim Only:
Yes
Tub Spout Reach:
9-29/100 in
WaterSense Labeled:
Yes