Single Handle Pressure Balancing Valve Trim in Antique Brass

You last purchased this on
 
Newport Brass

Joffrey Single Handle Pressure Balancing Valve Trim in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Joffrey Single Handle Pressure Balancing Valve Trim in Antique Brass

  • Fast #
  • Part #N4-2574BP/06
  • Item #7381210
  • Manufacturer Part #4-2574BP/06
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Available in more than 20 decorative finishes
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Joffrey
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Escutcheon Height:
5-1/2 in
Escutcheon Width:
7-3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
cUPC Certified:
Yes