Wall Mount Pressure Balance Shower Trim Plate with Single Lever Handle in Polished Nickel - Natural
Joffrey Wall Mount Pressure Balance Shower Trim Plate with Single Lever Handle in Polished Nickel - Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Joffrey
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Escutcheon Height:
- 5-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No