Newport Brass Joffrey Wall Mount Pressure Balance Shower Trim Plate with Single Lever Handle in Satin Nickel - PVD

N4-2574BP/15S

Manufacturer Part #: 4-2574BP/15S

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CSA Certified
CSA B125.1
Collection
Joffrey
Depth
3-9/10 in
Escutcheon Height
5-1/2 in
Faucet Mount
Wall Mount
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
UL Listed
No
Valve Trim Type
Volume Control
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday