Newport Brass
Keaton 1 Robe Hook in Satin Brass - PVD
Part #N36-12/04 | Item #4231831 | Manufacturer Part #36-12/04
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Includes Installation Hardware
- Complements Keaton product series
- Complements Kirsi product series
- Complements Pavani product series
- Complements Priya product series
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Keaton
Color Finish: Satin Brass - PVD
Color Finish Category: Brass Tones
Depth: 2-3/8 in
Diameter: 1-3/4 in
GSA Approved: No
IAPMO Listed: No
Installation Type: Wall Mount
Material: Brass
Mount Type: Wall
NSF Certified: No
Number of Hooks: 1
Projection: 2-3/8 in