1-Hook Robe Hook in Satin Bronze - PVD

You last purchased this on
 
Newport Brass

Keaton 1-Hook Robe Hook in Satin Bronze - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Keaton 1-Hook Robe Hook in Satin Bronze - PVD

  • Fast #
  • Part #N36-12/10
  • Item #4231477
  • Manufacturer Part #36-12/10
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Bronze - PVD Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Includes Installation Hardware
  • Available in 27 unique Finishes
  • Complements Pavani product series
  • Complements Priya product series
  • Complements Kirsi product series
  • Complements Keaton product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-9/16 in
Base Plate Width:
1-9/16 in
CARB OTC LEED Compliant:
No
Collection:
Keaton
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Origin:
Global
Projection:
2-3/8 in
Weight:
0.65 lb