1 Robe Hook in Satin Nickel - PVD
Keaton 1 Robe Hook in Satin Nickel - PVD
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Includes Installation Hardware
- Available in 27 unique Finishes
- Complements Pavani product series
- Complements Priya product series
- Complements Kirsi product series
- Complements Keaton product series
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Keaton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Depth:
- 2-3/8 in
- Diameter:
- 1-9/16 in
- Escutcheon Height:
- 1-3/4 in
- Escutcheon Width:
- 1-3/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 2-3/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Origin:
- Global
- Overall Width:
- 1-3/4 in
- Pivoting:
- No
- Projection:
- 2-3/8 in
- Weight:
- 0.65 lb
- Weight Capacity:
- 10 lb
- Width:
- 1-3/4 in