2-Hook Robe Hook in Satin Bronze - PVD
Keaton 2-Hook Robe Hook in Satin Bronze - PVD
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Includes Installation Hardware
- Available in 27 unique Finishes
- Complements Pavani product series
- Complements Priya product series
- Complements Kirsi product series
- Complements Keaton product series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Keaton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 2-15/16 in