24 in. Towel Bar in Polished Chrome

You last purchased this on
 
Newport Brass

Keaton 24 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Keaton 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #N36-02/10
  • Item #4234763
  • Manufacturer Part #36-02/10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Bronze - PVD Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Includes Installation Hardware
  • Available in 27 unique Finishes
  • Complements Pavani product series
  • Complements Priya product series
  • Complements Kirsi product series
  • Complements Keaton product series
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Keaton
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
GSA Approved:
No
Hardware Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-7/16 in