Newport Brass

Keaton 24 in. Towel Bar in Satin Brass - PVD

Part #N36-02/04  |  Manufacturer Part #36-02/04

Call for Pricing EACH

Color/Finish:
Satin Brass - PVD

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes Installation Hardware
  • Complements Keaton product series
  • Complements Kirsi product series
  • Complements Pavani product series
  • Complements Priya product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Keaton

Color Finish: Satin Brass - PVD

Color Finish Category: Brass Tones

Depth: 3-7/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

Number of Bars: 1

Projection: 3-7/16 in