Keaton Double Robe Hook in Polished Nickel

Part #N36-13/15  |  Item #4234512  |  Manufacturer Part #36-13/15

$ 105.23 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes Installation Hardware
  • Complements Keaton product series
  • Complements Kirsi product series
  • Complements Pavani product series
  • Complements Priya product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Keaton

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 2-15/16 in

GSA Approved: No

Height: 1-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

NSF Certified: No

Projection: 2-15/16 in

Width: 3-1/2 in