2-Hook Robe Hook in Antique Brass

You last purchased this on
 
Newport Brass

Keaton 2-Hook Robe Hook in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Keaton 2-Hook Robe Hook in Antique Brass

  • Fast #
  • Part #N36-13/06
  • Item #4234287
  • Manufacturer Part #36-13/06
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid brass construction
  • Includes Installation Hardware
  • Available in 27 unique Finishes
  • Complements Pavani product series
  • Complements Priya product series
  • Complements Kirsi product series
  • Complements Keaton product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Keaton
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Diameter:
1-3/4 in
Height:
2-47/50 in
IAPMO Listed -:
No
Material:
Brass
Mount Type:
Wall
Number of Hooks:
2
Projection:
2-15/16 in
Width:
3-51/100 in