Robe Hook in Satin Brass

You last purchased this on
 
Newport Brass

Keaton Robe Hook in Satin Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Keaton Robe Hook in Satin Brass

  • Fast #
  • Part #N36-13/04
  • Item #4234239
  • Manufacturer Part #36-13/04
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Includes Installation Hardware
  • Available in 27 unique Finishes
  • Complements Pavani product series
  • Complements Priya product series
  • Complements Kirsi product series
  • Complements Keaton product series
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Keaton
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
2-15/16 in
Diameter:
1-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
2-15/16 in
Width:
3-1/2 in