Round Open Towel Ring in Polished Chrome

You last purchased this on
 
Newport Brass

Keaton Round Open Towel Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Keaton Round Open Towel Ring in Polished Chrome

  • Fast #
  • Part #N36-09/26
  • Item #4230622
  • Manufacturer Part #36-09/26
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Double-post design with rigid, downwardly curved bar
  • Available in 27 unique Finishes
  • Complements Priya product series
  • Complements Kirsi product series
  • Complements Pavani product series
  • Complements Keaton product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Keaton
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Ring Type:
Open
Shape:
Round