Round Open Towel Ring in Satin Brass - PVD

You last purchased this on
 
Newport Brass

Keaton Round Open Towel Ring in Satin Brass - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Keaton Round Open Towel Ring in Satin Brass - PVD

  • Fast #
  • Part #N36-09/04
  • Item #4235391
  • Manufacturer Part #36-09/04
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass - PVD Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Double-post design with rigid, downwardly curved bar
  • Available in 27 unique Finishes
  • Complements Priya product series
  • Complements Kirsi product series
  • Complements Pavani product series
  • Complements Keaton product series
  • Includes Installation Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Keaton
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Depth:
2-9/10 in
Diameter:
81/100 in
Escutcheon Height:
1-3/4 in
Escutcheon Width:
1-3/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
9-14/25 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Origin:
Global
Overall Width:
9-653/1000 in
Pivoting:
No
Projection:
2-9/10 in
Ring Type:
Open
Shape:
Round
Weight:
1.5 lb
Weight Capacity:
15 lb
Width:
7-13/16 in